Motion
SCR156XA

ENERPAC
SCR156XA

Hydraulic Ram - Single-Acting, 15 ton;13.6 ton Capacity, 6.0000 in, 152 mm Stroke, 10.6900 in Retracted, 16.6900 in Extended
Mi Item #07449417
MFR #SCR156XA
Price$6,468.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR156XA

Hydraulic Ram - Single-Acting, 15 ton;13.6 ton Capacity, 6.0000 in, 152 mm Stroke, 10.6900 in Retracted, 16.6900 in Extended
Mi Item #07449417
MFR #SCR156XA

Mfr description
SCR-156XA RC156 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,468.90/each

Specifications

Dimensions

  • Extended Height
    16.6900 in
  • Lowered Height
    10.6900 in;271 mm
  • Maximum Height
    16.6900 in;423.90 mm
  • Retracted Height
    10.6900 in
  • Stroke  
    6.0000 in, 152 mm
  • Weight
    44 lbs, 20 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    15 ton;13.6 ton
  • Load Capacity
    13.6 ton, 15 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    6.0000 in;152 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)