Motion
SCR252XA

ENERPAC
SCR252XA

Hydraulic Ram - Single-Acting, 25 ton;22.7 ton Capacity, 2.0000 in, 50 mm Stroke, 6.5000 in Retracted, 8.5000 in Extended
Mi Item #07449419
MFR #SCR252XA
Price$6,319.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR252XA

Hydraulic Ram - Single-Acting, 25 ton;22.7 ton Capacity, 2.0000 in, 50 mm Stroke, 6.5000 in Retracted, 8.5000 in Extended
Mi Item #07449419
MFR #SCR252XA

Mfr description
SCR-252XA RC252 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,319.37/each

Specifications

Dimensions

  • Extended Height
    8.5000 in
  • Lowered Height
    6.5000 in;165 mm
  • Maximum Height
    8.5000 in;215.90 mm
  • Retracted Height
    6.5000 in
  • Stroke  
    2.0000 in, 50 mm
  • Weight
    44 lbs, 20 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25 ton;22.7 ton
  • Load Capacity
    22.7 ton, 25 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    2.0000 in;50 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)