Motion
SCR254FP

ENERPAC
SCR254FP

Hydraulic Ram - Single-Acting, 25 ton;22.7 ton Capacity, 4.0000 in, 102 mm Stroke, 8.5000 in Retracted, 12.5000 in Extended
Mi Item #07449420
MFR #SCR254FP
Price$5,849.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR254FP

Hydraulic Ram - Single-Acting, 25 ton;22.7 ton Capacity, 4.0000 in, 102 mm Stroke, 8.5000 in Retracted, 12.5000 in Extended
Mi Item #07449420
MFR #SCR254FP

Mfr description
SCR-254FP RC254 CYLINDER, W/ P392FP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,849.63/each

Specifications

Dimensions

  • Extended Height
    12.5000 in
  • Lowered Height
    8.5000 in;215 mm
  • Maximum Height
    12.5000 in;317.50 mm
  • Retracted Height
    8.5000 in
  • Stroke  
    4.0000 in, 102 mm
  • Weight
    74 lbs, 33.6 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25 ton;22.7 ton
  • Load Capacity
    22.7 ton, 25 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    20.63 in³;338.1 cm3
  • Piston Stroke
    4.0000 in;102 mm
  • Series / Type
    Cylinder and Foot Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)