Motion
SCR256XA

ENERPAC
SCR256XA

Hydraulic Ram - Single-Acting, 25 imperial ton;232 kN Capacity, 6.2500 in, 158 mm Stroke, 10.7500 in Retracted, 17.0000 in Extended
Mi Item #07449423
MFR #SCR256XA
Price$6,748.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR256XA

Hydraulic Ram - Single-Acting, 25 imperial ton;232 kN Capacity, 6.2500 in, 158 mm Stroke, 10.7500 in Retracted, 17.0000 in Extended
Mi Item #07449423
MFR #SCR256XA

Mfr description
SCR-256XA RC256 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,748.82/each

Specifications

Dimensions

  • Extended Height
    17.0000 in
  • Lowered Height
    10.7500 in;273 mm
  • Maximum Height
    17.0000 in;431 mm
  • Retracted Height
    10.7500 in
  • Stroke  
    6.2500 in, 158 mm
  • Weight
    53.75 lbs, 25 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    25 imperial ton;232 kN
  • Load Capacity
    25 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    6.2500 in;158 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)