Motion
SCR506XA

ENERPAC
SCR506XA

Hydraulic Ram - Single-Acting, 50 ton;45 ton Capacity, 6.2500 in, 159 mm Stroke, 11.1300 in Retracted
MI ITEM #07449424
MFR #SCR506XA
Price$8,437.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR506XA

Hydraulic Ram - Single-Acting, 50 ton;45 ton Capacity, 6.2500 in, 159 mm Stroke, 11.1300 in Retracted
MI ITEM #07449424
MFR #SCR506XA

Mfr description
SCR-506XA RC506 CYLINDER, W/ XA 12 AIR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,437.94/each

Specifications

Dimensions

  • Lowered Height
    11.1300 in;282 mm
  • Retracted Height
    11.1300 in
  • Stroke  
    6.2500 in, 159 mm

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    50 ton;45 ton
  • Load Capacity
    45 ton, 50 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    6.2500 in;159 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Single-Acting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)