Motion
SCR1010XA

ENERPAC
SCR1010XA

Hydraulic Ram - Single-Acting, 10 ton;9 ton Capacity, 10.1300 in, 257 mm Stroke, 13.7500 in Retracted, 23.8800 in Extended
Mi Item #07449427
MFR #SCR1010XA
Price$6,282.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SCR1010XA

Hydraulic Ram - Single-Acting, 10 ton;9 ton Capacity, 10.1300 in, 257 mm Stroke, 13.7500 in Retracted, 23.8800 in Extended
Mi Item #07449427
MFR #SCR1010XA

Mfr description
SCR-1010XA RC101 CYLINDER, W/ XA 11 AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,282.92/each

Specifications

Dimensions

  • Extended Height
    23.8800 in
  • Lowered Height
    13.7500 in;349 mm
  • Maximum Height
    23.8800 in;606.60 mm
  • Retracted Height
    13.7500 in
  • Stroke  
    10.1300 in, 257 mm
  • Weight
    46.3 lbs, 21 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    10 ton;9 ton
  • Load Capacity
    10 ton, 9 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Piston Stroke
    10.1300 in;257 mm
  • Series / Type
    Cylinder and Air Pump Set
  • Type
    Pull Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)