Motion
ZA4220MX

ENERPAC
ZA4220MX

Za Air-driven Hydraulic Pump - Single-Acting Cylinders, 5.00 gal Reservoir, 5.00 in³ Usable Capacity, 10000 psi Max, 80 in³/min Flow at Max psi
Mi Item #07449539
MFR #ZA4220MX
Price$11,779.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZA4220MX

Za Air-driven Hydraulic Pump - Single-Acting Cylinders, 5.00 gal Reservoir, 5.00 in³ Usable Capacity, 10000 psi Max, 80 in³/min Flow at Max psi
Mi Item #07449539
MFR #ZA4220MX

Mfr description
ZA4220MX PUMP, AIR, VM32 20L
  • Z-Class high-efficiency pump design, higher oil flow and bypass pressure
  • Two-speed operation and high bypass pressure reduces cycle time for improved productivity
  • Internal relief valves: One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,779.88/each

Specifications

Dimensions

  • Weight
    112.70 lbs

Details

  • Air Consumption
    100 cfm
  • Air Pressure Range
    60 to 100 psi
  • Description Keyword
    Single-Acting Cylinders
  • Flow
    1.311 L/min
  • For Use With
    Single-Acting Cylinders
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    Single Acting
  • Reservoir Capacity
    5.00 gal (US)
  • Reservoir Capacity Cubic Inches
    1155.0 in³
  • Series / Type
    ZA Series
  • Sound Level
    94/97 db(a)
  • Typical Flow At 100 Psi
    850.000 in³/min
  • Typical Flow At 10000 Psi
    80.000 in³/min
  • Typical Flow At 5000 Psi
    110.000 in³/min
  • Typical Flow At Max Psi
    80 in³/min
  • Usable Oil Capacity
    5.00 in³
  • Valve Function Details
    Retract
  • Valve Functionality
    Advance/Retract
  • Valve Part Number
    VM32
  • Valve Type
    3-Way, 2-Position
  • Valve Type/Function
    3-Way, 2-Position / Advance Retract
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)