Specifications
Dimensions
- Height6.0000 in, 152 mm
- Overall Height11.0000 in, 279 mm
- Overall Length5.6000 in, 142 mm
- Overall Width16.7000 in, 424 mm
- Weight63 lbs, 28.58 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity1.20 gal (US)
- Sound Level85 to 90 dB(a)
- Used With CylindersSingle-acting
- Valve FunctionAdvance, Retract
- Valve Type3-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)