Specifications
Dimensions
- Height16.6000 in, 422 mm
- Overall Height16.5000 in, 413 mm
- Overall Length7.1000 in, 180 mm
- Overall Width18.3000 in, 465 mm
- Weight112 lbs, 50.8 kg
Details
- Max Pressure689 bar, 10000 psi
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity5.20 gal (US)
- Sound Level85 to 90 dB(a)
- Used With CylindersSingle-acting
- Valve FunctionAdvance, Retract
- Valve Type3-way, 2-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)