Motion
ZU4204SB

ENERPAC
ZU4204SB

Electric Hydraulic Pump - 1.20 gal Reservoir
Mi Item #07449667
MFR #ZU4204SB
Price$13,835.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZU4204SB

Electric Hydraulic Pump - 1.20 gal Reservoir
Mi Item #07449667
MFR #ZU4204SB

Mfr description
ZU4204SB PUMP, ELEC. UNIVERSAL, VE32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,835.10/each

Specifications

Dimensions

  • Height
    6.0000 in, 152 mm
  • Overall Height
    11.0000 in, 279 mm
  • Overall Length
    5.6000 in, 142 mm
  • Overall Width
    16.7000 in, 424 mm
  • Weight
    63 lbs, 28.58 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Product Types
    Electric Hydraulic Pump
  • Reservoir Capacity
    1.20 gal (US)
  • Sound Level
    85 to 90 dB(a)
  • Used With Cylinders
    Single-acting
  • Valve Function
    Advance, Hold, Retract
  • Valve Type
    3-way, 2-position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)