Motion
ZU4420LB

ENERPAC
ZU4420LB

Electric Hydraulic Pump - 5.20 gal Reservoir
Mi Item #07449686
MFR #ZU4420LB
Price$12,451.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
ZU4420LB

Electric Hydraulic Pump - 5.20 gal Reservoir
Mi Item #07449686
MFR #ZU4420LB

Mfr description
ZU4420LB PUMP, ELEC. UNIVERSAL, VM43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,451.78/each

Specifications

Dimensions

  • Height
    16.6000 in, 422 mm
  • Overall Height
    16.5000 in, 413 mm
  • Overall Length
    7.1000 in, 180 mm
  • Overall Width
    18.3000 in, 465 mm
  • Weight
    109 lbs, 49.44 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Product Types
    Electric Hydraulic Pump
  • Reservoir Capacity
    5.20 gal (US)
  • Sound Level
    85 to 90 dB(a)
  • Used With Cylinders
    Double-acting
  • Valve Function
    Advance, Hold, Retract
  • Valve Type
    4-way, 3-position, Tandem Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)