Motion
DPZJ-32-40-P-A-KF-S2

FESTO CORPORATION
DPZJ-32-40-P-A-KF-S2

DPZJ-32-40-P-A-KF-S2 Twin Cylinder
MI ITEM #07449923
MFR #DPZJ-32-40-P-A-KF-S2
Price$3,135.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DPZJ-32-40-P-A-KF-S2

DPZJ-32-40-P-A-KF-S2 Twin Cylinder
MI ITEM #07449923
MFR #DPZJ-32-40-P-A-KF-S2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,135.17/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Twin cylinder
  • Cylinder Suffix
    S2
  • Maximum Applied Force
    724 N
  • Product Type
    Locking Air Cylinders
  • Series
    DPZ
  • Type
    Twin cylinder

Overview

Mfr description
162154 DPZJ-32-40-P-A-KF-S2 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought