Overview
Mfr description
3323410000 CLEVIS MOUNTING BRACKET
Specifications
- Hardware TypeAB3 Clevis Mount
- Cylinder Size8 mm;10 mm
- MaterialStainless Steel
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data