Motion
3330310000

AVENTICS
3330310000

Mr9 Rod Nut - M4 Thread Rod Size, For use with Piston Rod, Stainless steel Material
Mi Item #07450342
MFR #3330310000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3330310000

Mr9 Rod Nut - M4 Thread Rod Size, For use with Piston Rod, Stainless steel Material
Mi Item #07450342
MFR #3330310000

Mfr description
3330310000 M4 ROD JAM NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Rod - Thread Size
    M4 Thread
  • Thread Size
    M16x1.5

Details

  • For Use With
    Piston Rod
  • Hardware Type
    MR9 Rod Nut
  • Manufacturer Product Page
  • Material
    Stainless steel
  • Replacement Part Type
    Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)