Motion
05164
05164 HAND HELD BRUSH
Mi Item #07450386
MFR #05164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
05164 HAND HELD BRUSH
Mi Item #07450386
MFR #05164

Mfr description
05164 HAND HELD BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Brush Diameter
    0.0940 in
  • Brush Length
    3/4 in
  • Diameter
    0.0938 in
  • Filament Wire Diameter
    0.0030 in
  • Overall Length
    4.0000 in
  • Shank Diameter
    0.0420 in
  • Stem Diameter
    0.0420 in

Details

  • Bristle Material
    Nylon
  • Bristle Type
    Spiral
  • Brush Type
    Micro Tube
  • Product Type
    Handle-Style Wire Brushes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)