Motion
148807

BRADY
148807

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, White, 500 ft
MI ITEM #07450452
MFR #148807
Your Price$626.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148807

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, White, 500 ft
MI ITEM #07450452
MFR #148807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$626.73/each(List $1,153.18)

Overview

Mfr description
148807 STENCIL POLYESTER 4" X 500' L

Specifications

  • Adhesive Type
    Removable Acrylic
  • Surface Type
    Low Surface Energy
  • Roll Length
    500 ft
  • Width
    4.0000 in
  • Thickness
    0.0074 in
  • Color
    Clear, White
  • Material
    Polyester
  • Standards Met
    REACH
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text