Motion
148815

BRADY
148815

Adhesive-backed Floor Marking & Safety Tape - Yes, Clean | polished floors having a glossy or shiny appearance, Polypropylene, Clear, White, 100 ft
MI ITEM #07450463
MFR #148815
Price$217.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148815

Adhesive-backed Floor Marking & Safety Tape - Yes, Clean | polished floors having a glossy or shiny appearance, Polypropylene, Clear, White, 100 ft
MI ITEM #07450463
MFR #148815

Mfr description
148815 STENCIL POLYPROPYLENE 2" H X 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.72/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0068 in, 0.17 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Removable Acrylic
  • Color
    Clear, White
  • Color Features
    Clear, White
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polypropylene
  • Pattern
    Dashed Line
  • Pattern Or Message
    Dashed Line
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    White
  • Surface Type
    polished floors having a glossy or shiny appearance
  • Tape Material
    Polypropylene
  • Type
    Floor Marking Stencil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)