Motion
148816

BRADY
148816

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polypropylene, Clear, White, 500 ft
Mi Item #07450464
MFR #148816
Price$957.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148816

Adhesive-backed Floor Marking & Safety Tape - Yes, General, Polypropylene, Clear, White, 500 ft
Mi Item #07450464
MFR #148816

Mfr description
148816 STENCIL POLYPROPYLENE 4" X 500'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.64/each

Specifications

Dimensions

  • Roll Length
    500 ft
  • Thickness
    0.0068 in, 0.17 mm
  • Width
    4.0000 in, 101.60 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Removable Acrylic
  • Color
    Clear, White
  • Color Features
    Clear, White
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polypropylene
  • Pattern
    Continuous Line
  • Pattern Or Message
    Continuous Line
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    White
  • Surface Type
    General
  • Tape Material
    Polypropylene
  • Type
    Floor Marking Stencil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)