Motion
148818

BRADY
148818

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Clear, White, 500 ft
MI ITEM #07450465
MFR #148818
Price$1,153.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148818

Adhesive-backed Floor Marking & Safety Tape - Yes, Low Surface Energy | Rough, Polyester, Clear, White, 500 ft
MI ITEM #07450465
MFR #148818

Mfr description
148818 STENCIL POLYESTER 2" H X 8" W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.18/each

Specifications

Dimensions

  • Roll Length
    500 ft
  • Thickness
    0.0073 in, 0.19 mm
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Backing
    Yes
  • Adhesive Type
    Removable Acrylic
  • Color
    Clear, White
  • Color Features
    Clear, White
  • Material
    Polyester
  • Pattern
    Dashed Line
  • Pattern Or Message
    Dashed Line
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    White
  • Surface Type
    Rough
  • Tape Material
    Polyester
  • Type
    Floor Marking Stencil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)