Motion
148863

BRADY
148863

Lockout Tag & Label - Polyester Material, Black, Red, White, Includes: (10) Nylon Ties
MI ITEM #07450486
MFR #148863
Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
148863

Lockout Tag & Label - Polyester Material, Black, Red, White, Includes: (10) Nylon Ties
MI ITEM #07450486
MFR #148863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.40/each

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red, White
  • Grommet Material
    Brass
  • Includes
    (10) Nylon Ties
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Standards Met
    California Prop 65, ECCN, HTS, RoHS, SVHC

Overview

Mfr description
148863 TAG 5.75" H X 3.0" W 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought