Motion
BB883CN56C/302.68A1ASI2.000X3.94

DODGE
BB883CN56C/302.68A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 4.0000 in Center Distance, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 56 Frame
MI ITEM #07450591
MFR #BB883CN56C/302.68A1ASI2.000X3.94
Price$8,323.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BB883CN56C/302.68A1ASI2.000X3.94

Right Angle Helical Bevel Speed Reducer - Quantis Series, 88 Reducer Size, 4.0000 in Center Distance, Clamp Collar Input, 2.000 X 3.94 in Output Dia., Left (Solid A) Output , 56 Frame
MI ITEM #07450591
MFR #BB883CN56C/302.68A1ASI2.000X3.94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,323.89/each

Specifications

Dimensions

  • Case Size
    40
  • Center Distance  
    4.0000 in
  • Manufacturer Reducer Size
    88
  • Maximum Output Torque
    in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    50 : 1
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.000 X 3.94 in
  • Shaft Length
    Output 3.9400 in
  • Weight
    220 lbs

Details

  • Additional Details
    40Q50H14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Horsepower
    1.0700 hp
  • Input Style
    Clamp Collar
  • Input Type
    Clamp Collar
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.530 hp
  • Output
    Left (Solid A)
  • Output Bore Type
    Hollow
  • Output Type
    Left (Solid A)
  • Overhung Load Capacity
    4512 lbf
  • Sealing Type
    Single-Lip Contact
  • Series
    Quantis
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5 hp
  • Torque Rating (in-lb)
    4559 in-lb

Overview

Mfr description
B8C56S30268 QUANTIS GEAR REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought