Motion
QJ318-N2-MPA-F59-C4

FAG (SCHAEFFLER)
QJ318-N2-MPA-F59-C4

Four-point Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open
MI ITEM #07450680
MFR #QJ318-N2-MPA-F59-C4
Price$2,782.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ318-N2-MPA-F59-C4

Four-point Contact Bearing - 90 mm Bore, 190 mm OD, 43 mm Width, Open
MI ITEM #07450680
MFR #QJ318-N2-MPA-F59-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,782.96/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm
  • Weight
    13.625 lbs, 6.18 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Series
    QJ300
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
QJ318-N2-MPA-F59-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought