Motion
RACL2010

ENERPAC
RACL2010

Hydraulic Ram - Single Acting - Spring Return, 21.95 ton;24.2 ton Capacity, 250 mm, 9.8400 in Stroke, 424 mm Retracted, 674 mm Extended
Mi Item #07450721
MFR #RACL2010
Price$7,077.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
RACL2010

Hydraulic Ram - Single Acting - Spring Return, 21.95 ton;24.2 ton Capacity, 250 mm, 9.8400 in Stroke, 424 mm Retracted, 674 mm Extended
Mi Item #07450721
MFR #RACL2010

Mfr description
RACL-2010 CYL ALUM, 20TON, LOCK-NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,077.32/each

Specifications

Dimensions

  • Extended Height
    674 mm
  • Lowered Height
    424 mm;16.7000 in
  • Maximum Height
    674 mm;26.5400 in
  • Outside Diameter
    3.3500 in, 85 mm
  • Plunger Diameter
    55.12 mm;2.1700 in
  • Retracted Height
    424 mm
  • Saddle Diameter
    40.13 mm;1.5800 in
  • Stroke  
    9.8400 in, 250 mm
  • Weight
    14.1 lbs, 6.4 kg

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    TR 55 x 4
  • Cylinder Capacity
    21.95 ton;24.2 ton
  • Effective Area
    31.2 cm²;4.83 in²
  • Load Capacity
    21.95 ton, 24.2 ton
  • Max Pressure
    700 bar, 10,000 psi
  • Oil Capacity
    780 cm3;47.53 in³
  • Piston Stroke
    250 mm;9.8400 in
  • Series / Type
    Aluminum Lock Nut Cylinder
  • Type
    Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)