Motion
22238-BE-XL-K-W209B-C4

FAG (SCHAEFFLER)
22238-BE-XL-K-W209B-C4

190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, C4
MI ITEM #07450778
MFR #22238-BE-XL-K-W209B-C4
Price$6,526.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22238-BE-XL-K-W209B-C4

190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, C4
MI ITEM #07450778
MFR #22238-BE-XL-K-W209B-C4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6,526.57/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    92 mm
  • Weight
    76.379 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Sheet Metal
  • Description
    Spherical roller bearings 222..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2480 rpm
  • Maximum Speed
    2480 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    222

Overview

Mfr description
22238-BE-XL-K-W209B-C4 SPHERICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text