Motion
35SS X 4 ft SS CHAIN

PEER CHAIN
35SS X 4 ft SS CHAIN

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 4 ft Length
MI ITEM #07450796
MFR #35SS X 4 ft SS CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
35SS X 4 ft SS CHAIN

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 4 ft Length
MI ITEM #07450796
MFR #35SS X 4 ft SS CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35SS X 4FT STAINLESS CHAIN
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    4 ft
  • Pin Diameter
    0.142 in
  • Plate Height
    0.356 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Chain Standard
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    35 / 3/8 in
  • Roller Width
    0.188 in
  • Manufacturer Stock Number
    x
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text