Motion
SGS-M42X2
Pneumatic Cylinder Mounting Hardware - M42 x 2 Rod Size, Steel, Galvanized Material
Mi Item #07451006
MFR #SGS-M42X2
Price$550.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Cylinder Mounting Hardware - M42 x 2 Rod Size, Steel, Galvanized Material
Mi Item #07451006
MFR #SGS-M42X2

Mfr description
10776 ROD EYE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.55/each

Specifications

Dimensions

  • Rod - Thread Size
    M42 x 2
  • Thread Size
    M42x2

Details

  • Hardware Type
    Rod Eye
  • Material
    Galvanized, Steel
  • Mounting Type
    Rod End
  • Replacement Part Type
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)