Motion
HERA55AS 58.92 (32) 1.938

HUB CITY INC
HERA55AS 58.92 (32) 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 58.92:1 Ratio, 3.675 in, Shaft Input, 0.8740 in Input size
MI ITEM #07451034
MFR #HERA55AS 58.92 (32) 1.938
Price$6,580.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA55AS 58.92 (32) 1.938

HERA Right Angle Helical Speed Reducers - Double Reduction, 58.92:1 Ratio, 3.675 in, Shaft Input, 0.8740 in Input size
MI ITEM #07451034
MFR #HERA55AS 58.92 (32) 1.938

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,580.40/each

Specifications

Dimensions

  • Center Distance  
    3.675 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    0.8740 in
  • Manufacturer Reducer Size
    HERA55
  • Maximum Output Torque
    4500 in-lbs
  • Nominal Ratio
    60:1
  • Output Size
    1.9380 in
  • Ratio
    58.92:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    80.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast iron
  • Input Horsepower
    2.3600 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA55AS 58.92 (32) 1.938
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798768236
  • Max Input Horsepower
    2.3600 hp
  • Mounting Type
    AS
  • Output RPM
    29.7 rpm
  • Output Torque
    4500 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA55
  • Style
    AS
  • UPC_NO
    662798768236

Overview

Mfr description
0250-55364 R 58 92 1 INSHAFT 42 OUTSHAFT
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought