Motion
NCDQ2A32-150DCZ

SMC CORP OF AMERICA
NCDQ2A32-150DCZ

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 150 mm Stroke
Mi Item #07451836
MFR #NCDQ2A32-150DCZ
Price$71.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A32-150DCZ

Compact Air Cylinder - Long Stroke Type, 32 mm Bore, 150 mm Stroke
Mi Item #07451836
MFR #NCDQ2A32-150DCZ

Mfr description
NCDQ2A32-150DCZ COMPACT CYLINDER, NCQ2-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.75/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    150 mm

Details

  • Compact Cylinder Type
    Long Stroke
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)