Motion
VG342R-5DZ-06-S1-X87

SMC CORP OF AMERICA
VG342R-5DZ-06-S1-X87

Solenoid Operated Pilot Poppet Valve - 3/4 Rc Ports
Mi Item #07451888
MFR #VG342R-5DZ-06-S1-X87
Price$2,091.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VG342R-5DZ-06-S1-X87

Solenoid Operated Pilot Poppet Valve - 3/4 Rc Ports
Mi Item #07451888
MFR #VG342R-5DZ-06-S1-X87

Mfr description
VG342R-5DZ-06-S1-X87
  • Safety standard ISO13849-1 for category 3 and 4
  • Dual residual pressure release valve with detection of main valve position
  • Type of actuation: NC (return spring)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,091.25/each

Specifications

Dimensions

  • Port Size
    3/4
  • Weight
    2.20 lbs, 1 kg

Details

  • Medium
    Air
  • Pilot Type
    External Pilot
  • Solenoid Supply Voltage
    24 V dc
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)