Motion
HCS7003C.T.P4S.DUL

FAG (SCHAEFFLER)
HCS7003C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open
MI ITEM #07451969
MFR #HCS7003C.T.P4S.DUL
Your Price$2,005.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HCS7003C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35 mm OD, 10 mm Width, Open
MI ITEM #07451969
MFR #HCS7003C.T.P4S.DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,005.31/each(List $2,339.69)

Overview

Mfr description
HCS7003-C-T-P4S-DUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • UPC_NO
    4026677502919
  • Description
    HCS7003-C-T-P4S-DUL
  • Seal Type
    Two Non-Contact Seals
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought