Motion
234410M.SP
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 80 mm OD, 38 mm Width
MI ITEM #07451974
MFR #234410M.SP
Price$2,691.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 50 mm Bore, 80 mm OD, 38 mm Width
MI ITEM #07451974
MFR #234410M.SP

Mfr description
234410-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,691.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    38 mm
  • Weight
    1.393 lbs

Details

  • Application
    Spindles
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    9500 rpm
  • Radial Dynamic Load Capacity
    24 kN
  • Series
    2344
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801193504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)