Motion
234412M.SP
Ball Thrust Bearing - Double-Direction, 60 mm Bore, 95 mm OD, 44 mm Width
MI ITEM #07451976
MFR #234412M.SP
List Price$3,620.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 60 mm Bore, 95 mm OD, 44 mm Width
MI ITEM #07451976
MFR #234412M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,620.78/each for your price

Overview

Mfr description
234412-M-SP

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    33.5 kN
  • Max Rpm
    8000 rpm
  • Cage Material
    Brass
  • Application
    Spindles
  • Fillet Radius
    1.1 mm
  • Series
    2344
  • Manufacturer Product Page
  • UPC_NO
    4012801016780
  • Max Operating Temperature
    302 °F
  • Weight
    2.229 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text