Motion
234414M.SP
Ball Thrust Bearing - Double-Direction, 70 mm Bore, 110 mm OD, 48 mm Width
MI ITEM #07451977
MFR #234414M.SP
Price$3,479.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 70 mm Bore, 110 mm OD, 48 mm Width
MI ITEM #07451977
MFR #234414M.SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,479.23/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    48 mm
  • Weight
    3.291 lbs

Details

  • Application
    Spindles
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    7000 rpm
  • Radial Dynamic Load Capacity
    42.5 kN
  • Series
    2344
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801193528

Overview

Mfr description
234414-M-SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text