Motion
234418M.SP
Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD, 60 mm Width
MI ITEM #07451985
MFR #234418M.SP
Price$5,221.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 90 mm Bore, 140 mm OD, 60 mm Width
MI ITEM #07451985
MFR #234418M.SP

Mfr description
234418-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,221.81/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    60 mm
  • Weight
    6.424 lbs

Details

  • Application
    Spindles
  • Cage Material
    Brass
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Max Rpm
    5300 rpm
  • Radial Dynamic Load Capacity
    61 kN
  • Series
    2344
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801193559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)