Motion
234432-M-SP

FAG (SCHAEFFLER)
234432-M-SP

Axial Angular Contact Ball Bearing - 160 mm Bore, 240 mm OD, 96 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #07451989
MFR #234432-M-SP
Price$19,487.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
234432-M-SP

Axial Angular Contact Ball Bearing - 160 mm Bore, 240 mm OD, 96 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #07451989
MFR #234432-M-SP

Mfr description
234432-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,487.07/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    96 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    96 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    234432-M-SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801487894
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    168000 N
  • Radial Static Load Capacity
    600000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801487894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)