Motion
HSS7006C.T.P4S.DUL

FAG (SCHAEFFLER)
HSS7006C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 15 ° Contact, Open
Mi Item #07452028
MFR #HSS7006C.T.P4S.DUL
Price$1,977.56/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS7006C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 15 ° Contact, Open
Mi Item #07452028
MFR #HSS7006C.T.P4S.DUL

Mfr description
HSS7006-C-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,977.56/pr

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    High Speed Steel, Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    HSS7006-C-T-P4S-DUL
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801489706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)