Motion
HSS71914E.T.P4S.UL

FAG (SCHAEFFLER)
HSS71914E.T.P4S.UL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, Open
MI ITEM #07452038
MFR #HSS71914E.T.P4S.UL
List Price$2,013.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
HSS71914E.T.P4S.UL

Spindle & Precision Machine Tool Angular Contact Bearing - 70 mm Bore, 100 mm OD, 16 mm Width, Open
MI ITEM #07452038
MFR #HSS71914E.T.P4S.UL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,013.82/each for your price

Overview

Mfr description
HSS71914-E-T-P4S-UL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • UPC_NO
    4012801491006
  • Description
    HSS71914-E-T-P4S-UL
  • Seal Type
    Two Non-Contact Seals
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought