Motion
B71915-C-T-P4S-DUL

FAG (SCHAEFFLER)
B71915-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 105 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #07452049
MFR #B71915-C-T-P4S-DUL
Price$2,093.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71915-C-T-P4S-DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 105 mm OD, 32 mm Width, 15 ° Contact, Open
Mi Item #07452049
MFR #B71915-C-T-P4S-DUL

Mfr description
B71915-C-T-P4S-DUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,093.78/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    105 mm
  • Overall Width  
    32 mm
  • Precision Rating
    P4S
  • Weight
    1.497 lbs, 0.67906 kg

Details

  • Ball Material
    Steel
  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    52100 Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Hard Fabric
  • Closure Type
    Open
  • Description
    B71915-C-T-P4S-DUL
  • Duplex Type
    Duplex Universal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801617871
  • Operating Temperature Range
    –30 °C to +100 °C
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    35000 N
  • Radial Static Load Capacity
    24200 N
  • Series
    719
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801617871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)