Motion
FC-SC-108

DODGE
FC-SC-108

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07452250
MFR #FC-SC-108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SC-108

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #07452250
MFR #FC-SC-108

Mfr description
FCSC108 W/CSL660 SOLID LUBE
  • DODGE SC mounted ball bearings use the field proven PROGUARD land-riding contact seal with steel shield protection
  • This highly effective positive seal design assures uniform lip contact with the inner ring to seal out contaminants and seal in lubricants
  • Anti-rotation pin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3750 in
  • Bolt Circle Diameter  
    4.3800 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    0.8900 in
  • Length Through Bore
    1.9400 in
  • Overall Length Diameter  
    5.2500 in
  • Overall Width
    1.9800 in
  • Pilot Diameter
    3.6250 in
  • Weight
    4.6 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    124225
  • Manufacturer Upc Number
    782475114795
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
  • UPC_NO
    782475114795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)