Motion
EC525-16
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.52 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #07452323
MFR #EC525-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1 in ID, 1.52 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #07452323
MFR #EC525-16

Mfr description
EC525-16
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    12 in
  • Height
    1.52 in
  • Hose Dash Size
    16
  • Hose Length
    1.00 ft
  • Hose Weight
    1.16 lb
  • Inside Diameter
    1 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.52 in
  • Outside Diameter
    1.52 in
  • Overall Length
    1.00 ft
  • Overall Weight
    1.16 lb
  • Weight
    1.16 lb

Details

  • Abrasion Resistance
    Premium
  • Application
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Applications
    Petroleum and fire-resistant hydraulic fluids, fuel and lubricating oils, gasoline, water and other industrial fluids.
  • Burst Pressure
    20000 psi
  • Color
    Blue
  • Compatible Fittings
    TTC-12, 4S
  • Conductivity
    Conductive
  • Construction
    4 Spiral
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip EC525 Series Rubber Hydraulic Spiral Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Lay Line Style
    Embossed
  • Manufacturer Upc Number
    678146073648
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    300 °F
  • Max Pressure
    5000 psi
  • Maximum Operating Pressure
    5000 psi
  • Maximum Temperature
    300 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    300 to -40 °F
  • Pressure Rating
    5000 psi
  • Standards Met
    EN856 Type R12|EN45545|MSHA Approved
  • Tube Material
    AQP Inner tube
  • Typical Applications
    Hydraulic, Gasoline, Crude oil, Fuel and Lubricating oils
  • UPC_NO
    678146073648
  • Working Pressure
    5000 psi
  • Working Temperature Max
    300 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)