Motion
30-SY7120-5DZ-02-F1

SMC CORP OF AMERICA
30-SY7120-5DZ-02-F1

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #07452431
MFR #30-SY7120-5DZ-02-F1
Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY7120-5DZ-02-F1

Solenoid-operated Air Control Valve - 5-Way, 1/4 in
Mi Item #07452431
MFR #30-SY7120-5DZ-02-F1

Mfr description
30-SY7120-5DZ-02-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.17/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    Die-cast aluminum
  • Flow Direction
    5-Way
  • For Use With Series
    30-SY7000
  • Manifold Port(s)
    0.2500 in
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Seal Material
    Rubber
  • Series
    SY
  • Sonic Conductance (C)
    10.6 dm³/(s.bar)
  • Valve Series
    30-SY7000
  • Voltage
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)