Motion
CDQ2WB32-40DZ-A93L-X235

SMC CORP OF AMERICA
CDQ2WB32-40DZ-A93L-X235

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07452434
MFR #CDQ2WB32-40DZ-A93L-X235
Price$144.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2WB32-40DZ-A93L-X235

CQ2-Z COMPACT CYLINDER with 32 mm Bore Size
Mi Item #07452434
MFR #CDQ2WB32-40DZ-A93L-X235

Mfr description
CDQ2WB32-40DZ-A93L-X235
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.65/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Options
    Standard (Rod end female thread)
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)