Motion
R374-02C
1/4 Regulator w/out Gauge
Mi Item #07452705
MFR #R374-02C
Price$69.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Regulator w/out Gauge
Mi Item #07452705
MFR #R374-02C

Mfr description
R374-02C 1/4 REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.53/each

Specifications

Dimensions

  • Weight
    0.279 lbs

Details

  • Adjuster Type
    Non-rising adjusting knob
  • Maximum Air Flow
    10 scfm
  • Maximum Operating Pressure
    300 psi
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)