Motion
60203
2-PACK 1" X 12' RETRACTABLE RATCHET ASSY WITH COATED OPEN HOOK 500-LBS WLL
Mi Item #07452812
MFR #60203
Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-PACK 1" X 12' RETRACTABLE RATCHET ASSY WITH COATED OPEN HOOK 500-LBS WLL
Mi Item #07452812
MFR #60203

Mfr description
60203 RATCHET
  • Self-contained
  • No loose or tangled webbing
  • Automatically retracts webbing for fast storage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.93/each

Specifications

Dimensions

  • Overall Length
    12 ft
  • Sling Length
    12 ft
  • Strap Width
    1 in
  • Weight
    2.8 lbs
  • Width
    1 in
  • Working Load Limit
    500 lbs

Details

  • Color
    BLACK
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886418120
  • Material
    POLYESTER
  • Nominal Break Strength
    500 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Tie Down Strap Type
    Ratchet Assembly
  • Ultimate Break Strength Or Proof Tst
    1500 lbs
  • UPC_NO
    697886418120
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)