Motion
CDNA2L80-175-D-M9BSDPC3

SMC CORP OF AMERICA
CDNA2L80-175-D-M9BSDPC3

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #07452840
MFR #CDNA2L80-175-D-M9BSDPC3
Price$1,084.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2L80-175-D-M9BSDPC3

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #07452840
MFR #CDNA2L80-175-D-M9BSDPC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,084.01/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Port Size
    1/2 BSPT
  • Stroke  
    175 mm
  • Unlocking Port Size
    1/4 BSPT

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Axial Foot
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Overview

Mfr description
CDNA2L80-175-D-M9BSDPC3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought