Motion
HS1174-04X100

KURIYAMA OF AMERICA
HS1174-04X100

HS1174-04X100 HS1174 Series 0.475 in. OD and 100 ft Assembled Lengths General Service PVC Pneumatic Air Tool Hose Assembly
Mi Item #07452911
MFR #HS1174-04X100
Price$115.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HS1174-04X100

HS1174-04X100 HS1174 Series 0.475 in. OD and 100 ft Assembled Lengths General Service PVC Pneumatic Air Tool Hose Assembly
Mi Item #07452911
MFR #HS1174-04X100

Mfr description
HS1174-04X100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.19/each

Specifications

Details

  • Additional Details
    General Service PVC Pneumatic Air Tool Hose Assemblies
  • Color
    Red
  • Manufacturer Upc Number
    822353067314
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HS1174 General Service PVC Pneumatic Air Tool Hose Assemblies
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353067314
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)