Motion
400J12
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 1016 mm Overall Length, V-Ribbed
Mi Item #07452954
MFR #400J12
Price$79.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Micro-v Belt - J Belt Section:, 12 Ribs, 1016 mm Overall Length, V-Ribbed
Mi Item #07452954
MFR #400J12

Mfr description
400J12 POLY V BELT
  • Static conductive (ISO 1813) and can as such be used in the conditions described in the Directive 2014/34/EU- ATEX (except PK profile)
  • Belts will operate in standard pulleys provided the pulleys are manufactured to the DIN 7867 or ISO 9982 standard for the specific cross-section
  • Temperature Range: -30C to +60C (-22F to +140F) (PJ, PL, PM) -50C to +120C (-58F to +250F) (PK) (EPDM compound)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.26/each

Specifications

Dimensions

  • Overall Length
    1016 mm
  • Top Width
    1-1/8 in

Details

  • Color
    Black
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    917104012
  • Manufacturer Upc Number
    072053519785
  • Material
    Polychloroprene (Neoprene)
  • Number Of Ribs
    12
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    072053519785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)