Motion
99 01 280

KNIPEX
99 01 280

11" Concreters' Nippers
Mi Item #07453119
MFR #99 01 280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
99 01 280

11" Concreters' Nippers
Mi Item #07453119
MFR #99 01 280

Mfr description
9901280 11"OAL NIPPER
  • For twisting and cutting wire in one operation: fast reliable and economical.
  • Precision and long service life make these the most widely purchased concreters' in the world.
  • Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1 in.
  • Length
    11 1/8 in.
  • Overall Depth
    1 in.
  • Overall Length
    11 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    11 1/8 in.
  • Single Part Width
    11 1/8 in.
  • Tool Weight
    1.05 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    1.05

Details

  • Blade Finish
    Polished
  • Body Material
    High grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Concreters' Nippers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003302
  • Number Of Pieces
    1
  • UPC_NO
    843221003302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)