Motion
F203HRR716
Radial & Deep Groove Ball Bearing - Hex, 11.43 mm Bore, 43.18 mm OD, 23.19 mm Width, Double Sealed
Mi Item #07453387
MFR #F203HRR716
Price$34.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Hex, 11.43 mm Bore, 43.18 mm OD, 23.19 mm Width, Double Sealed
Mi Item #07453387
MFR #F203HRR716

Mfr description
F203HRR716 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.63/each

Specifications

Dimensions

  • Bore Diameter
    11.43 mm
  • Outside Diameter  
    43.18 mm
  • Overall Width  
    23.19 mm

Details

  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)