Motion
66623399243

NORTON ABRASIVES
66623399243

Neon Mounted Flap Wheel - P60 Grit
Mi Item #07453478
MFR #66623399243
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623399243

Neon Mounted Flap Wheel - P60 Grit
Mi Item #07453478
MFR #66623399243

Mfr description
66623399243 3/4X3/4X1/4 FLAP WHEEL 60X
  • Long lasting, P-graded aluminum oxide abrasive blend for good life on metals, ranging from carbon to stainless steel, lasting 2 to 3 times longer than competitive wheels on polishing, blending, cleaning, and finishing applications
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Wheels are designed with the steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick changes on air tools that have a collet design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Grit Number
    P60
  • Long Description
    The 66623399243 is a mounted flap wheel with a P60 grit rating and a maximum speed of 35,000 rpm, suitable for aggressive material removal.
  • Max Rpm
    35000 rpm
  • UPC_NO
    66623399243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)